Abbotsford
panpw50ft20

PANDUIT 1/2 inch x 200 ft Roll Pan-Wrap Split Harness Wrap, Black

Price $428.18 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:PW50F-T20

Description

Pan-Wrap™ split harness wrap, .50" (12.7mm), 200 ft. (61m) per reel, polyethylene, black.FEATURES AND BENEFITS:• Patented slot pattern provides improved flexibility and abrasion protection in any application• Unique wall design provides for easy cable breakouts• Innovative design maintains uniform bundle protection in dynamic applications• Considerably reduces installation time• Large overlap accommodates a wide range of bundle diameters• Packaged on a reel for easy handling and dispensing of product

Specifications

Brand Name Panduit Sub Brand Pan-Wrap™
Item Name Split Harness Wrap Type Spiral Hose
Bundle Diameter 10.9 - 14 mm Length 61 m
Material Polyethylene Color Black
Temperature Rating -40 to 122 °F Application Engineered for Flexibility, Maximum Protection of Wires and Cables and Considerably Reduced Installation Time
UPC 074983985791

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok