Abbotsford
pant25fc

PANDUIT 025 inch X 100 ft Polyethylene Spiral Wrap, Natural

Price $80.37 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:T25F-C

Description

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', polyethylene, natural.

Specifications

Brand Name Panduit Item Name Spiral Wrap
Type Spiral Wrap Bundle Diameter 4.8 - 50.8 mm
Outside Diameter 6.4 mm Wall Thickness 1.02 mm
Length 100 ft Material Polyethylene
Color Natural Temperature Rating -40 to 122 °F
Standards UL Recognized Application Provides Cable and Hose Abrasion Protection
UPC 074983705542

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok