Abbotsford
pant25fc0

PANDUIT .25 inch x 100 inch Spiral Wrap, Black

Price $124.34 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:T25F-C0

Description

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', weather resistant polyethylene, black.Allows breakouts of single/multiple cables, Provides abrasion protection for wire, cables, hoses and tubing. Multiple colors allow for easy identification of cable bundles. Installation tool is supplied and the spiral wrap is reusable.

Specifications

Brand Name Panduit Item Name Spiral Wrap
Type Halogen Free Bundle Diameter 4.8 - 50.8 mm
Outside Diameter 6.4 mm Wall Thickness 1.02 mm
Length 30.5 m Material Weather Resistant Polyethylene
Color Black Pitch 9.5 mm
Temperature Rating -40 to 122 °F Standards UL Listed, UL 94 HB
Application Provides Cable and Hose Abrasion Protection UPC 074983705559

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok