Abbotsford
pant25rc20y

PANDUIT 0.25 inch x 100 ft Fire Resistant Polyethylene Spiral Wrap, Black

Price $142.43 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:T25R-C20Y

Description

Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', fire resistant polyethylene, black.

Specifications

Brand Name Panduit Item Name Spiral Wrap
Type Flame Retardant Bundle Diameter 3/16 - 2 in
Outside Diameter 1/4 in Wall Thickness 0.04 in
Length 100 ft Material Fire Resistant Polyethylene
Color Black Series/Model T
Temperature Rating -40 to 122 °F Standards UL Listed E141152, RoHS Compliant, Flammability Rating V-2
Application For Wires, Cables, Hoses and Tubing UPC 074983397129

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok