Abbotsford
pant38fc

PANDUIT 0.38 inch x 100 ft Polyethylene Spiral Wrap, Natural

Price $133.31 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:T38F-C

Description

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .38" (9.7mm) x 100', polyethylene, natural.

Specifications

Brand Name Panduit Item Name Spiral Wrap
Type Halogen Free Bundle Diameter 7.9 - 76.2 mm
Outside Diameter 9.5 mm Wall Thickness 1.4 mm
Length 30.5 m Material Polyethylene
Color Ivory Pitch 11.1 mm
Temperature Rating -40 to 122 °F Standards UL Listed, UL 94 HB
Application Provides Cable and Hose Abrasion Protection UPC 074983706051

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok