Abbotsford
pant75fc

PANDUIT 0.75 inch x 100 ft Polyethylene Spiral Warp, Natural

Price $245.27 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:T75F-C

Description

Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .75" x 100', polyethylene, natural.PRODUCT FEATURES:- Harness multiple cables into a single manageable bundle- Allows breakouts of single/multiple cables- Provides abrasion protection for wire, cables, hoses, and tubing- Reverse cut- Multiple colors allow easy identification of cable bundles- Installation tool supplied in each package- Reusable- UL File: E141152- Voltage Rating: 600 V

Specifications

Brand Name Panduit Item Name Spiral Wrap
Type Halogen Free Bundle Diameter 15.9 - 127 mm
Outside Diameter 19.1 mm Wall Thickness 1.65 mm
Length 30.5 m Material Polyethylene
Color Ivory Pitch 22.2 mm
Temperature Rating -40 to 122 °F Standards UL Listed, UL 94 HB
Application Provides Cable and Hose Abrasion Protection UPC 074983706198

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok