Abbotsford
tabsrfr250whc

ABB SRFR-250-WH-C Ty-Rap® Spiral Wrap, White

Price $146.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SRFR-250-WH-C

Description

Forward cut spiral wrap with left hand cut white flame retardant polyethylene is perfect for protection of cable bundles. Install with gaps for greater flexibility or butted together for maximum abrasion resistance, insulation, and rigidity. For general indoor use to 122ºF (50ºC). Material is flexible and easy to work with.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Spiral Wrap Type Spiral Wrap
Bundle Diameter 7.95 - 7.95 mm Outside Diameter 4 in
Wall Thickness 1.14 mm Length 100 ft
Material Flame-Retardant Polyethylene Color White
Pitch 9.53 mm Temperature Rating 0 - 50 °C
Environmental Conditions UL94 V-0 Flammability UPC 728494109909

Packages

1 - UNIT - 1 12 - UNIT = 12 16 - UNIT - 16 252 - UNIT = 252
This website uses cookies to ensure you get the best experience on our website. Read more
Ok