Abbotsford
ibv66

ABB CI66 Iberville® Protector Plates (Galvanized Steel) for Wood Stud

Price $0.2879 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI66

Description

IBERVILLE® Cable protector plate for wood stud.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Protector Plate Material Steel
Color/Finish Silver Dimensions 1-3/8 in L x 1-3/8 in W x 3 in H
Type Protector Plate Standards CSA 3313
UPC 622538620668

Packages

1 - UNIT - 1 10 - UNIT = 10 250 - UNIT = (250) 3780 - UNIT = 3780
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok