Abbotsford
ibv66ss

ABB 4-3/8 inch x 1-7/8 inch Iberville Cable Protector Plate, Stainless Steel

Price $0.6786 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI66-SS

Description

IBERVILLE® Cable protector plate for wood stud.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Protector Plate Material Stainless Steel
Color/Finish Silver Dimensions 4-3/8 in L x 4-3/8 in W x 1-7/8 in H
Type Protector Plate Standards CSA 3313
UPC 622538621665

Packages

100 - UNIT = 100 200 - UNIT = (200) 3920 - UNIT = 39200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok