Abbotsford
ibvci66pph

ABB 1.25 inch x 3 inch Cable Protector Plate

Price $0.8784 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI66-PPH

Description

Steel protector plate 1-1/4 inches width x 3 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Protector Plate Material Steel
Color/Finish Silver Dimensions 1-1/4 in L x 1-1/4 in W x 3 in H
Type Protector Plate Standards CSA 3313
UPC 622538127129

Packages

1 - UNIT - 1 50 - UNIT = (50) 5000 - UNIT = 5000 1400 - UNIT = 140000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok