Abbotsford
ibvci66t

ABB 4.5 inch x 0.75 inch Steel Protector Cylinder

Price $3.3743 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI66-T

Description

Steel protector cylinder 4-1/4 inches width x 3/4 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Protector Cylinder Material Steel
Color/Finish Silver Dimensions 4-1/4 in L x 4-1/4 in W x 3/4 in H
Type Protector Plate Standards CSA 3313
UPC 622538128515

Packages

1 - UNIT - 1 50 - UNIT = 50 4600 - UNIT = 4600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok