Abbotsford
ibvci66xl2

ABB 8.5 inch x 3.75 inch 2-Gang Steel Protector Plate

Price $3.2046 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI66-XL-2

Description

Steel protector plate 8-1/2 inches width x 3-3/4 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Protector Plate Material Steel
Color/Finish Silver Dimensions 8-1/2 in L x 8-1/2 in W x 3-3/4 in H
Type 2-Gang Standards CSA 3313
UPC 622538128508

Packages

5 - UNIT = 5 25 - UNIT = (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok