Abbotsford
wrmxcp5slot36

WIREMOLD XCP5SLOT36 5 Channel Cable Protector - Standard Grade

Price $788.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XCP5SLOT36
Documents Documents

Description

Organize and protect cords, cables, and hoses with Legrand's durable cable protectors. Durable construction enables use in heavy traffic areas, such as construction sites and industrial facilities.Available in 3' sections of interlocking tracks with either 5 channels (27K lb load rating) or 3 channels (50K lb load rating).Enhances safety at both indoor and outdoor jobsites

Specifications

Brand Name Legrand Sub Brand Wiremold
Item Name Cable Protector Material Synthetic
Color/Finish Blue/Yellow Dimensions 38-3/4 in L x 20 in W x 2-1/2 in H
Type 5-Channel, Standard Grade Standards Buy American Compliant
Application For Heavy Traffic Areas, such as Construction Sites and Industrial Facilities UPC 786776194722

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok