mmmcpt114

COLD SHRINK CORROSIONKIT 1.22 - 2.65in

In Stock
Price $179.47 / EA
Qty EA
Manufacturer:3M CANADA
Manufacturer #:CPT-1-1/4

Description

3M™ Cold Shrink Corrosion Protection Kit CPT Series are designed to provide a quick and easy method for protecting bulkhead termination connectors from the corrosive influences of wet and salt-fog installation environments. A CPT series assembly is an open-ended tubular rubber sleeve which is factory expanded and assembled onto a removable core. The core is removed after the assembly has been positioned for installation over a bulkhead terminator connector. Mastic strips are provided for sealing between NPT fitting threads and the enclosure in use (junction box, cabinet, panel board, etc.). CPT insulating sleeves are made of an EPDM rubber that contains no chlorides or sulfers.

Specifications

Brand Name 3M Item Name Cold Shrink Corrosion Protection Kit
Length 4.8 in Material EPDM
Series CPT Wire Size 1.22 in
Includes Cold Shrink EPDM Rubber Insulator Assembly, Instruction Sheet, Mastic Seal Strip Pack Standards ANSI C119.1
Application For Standard and Hazardous Locations UPC 054007430247

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok