Abbotsford
mmmcpt212

3M CANADA CPT-2-1/2 1.97in - 4.3in Cold Shrink Corrosion Protection Kit

Price $324.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:CPT-2-1/2

Description

3M™ Corrosion Protection Kit is designed to provide a quick and easy method for protecting bulkhead termination connectors from the corrosive influences of wet and salt-fog installation environments. Mastic strips are provided for sealing between NPT fitting threads and the enclosure in use (junction box, cabinet, panel board, etc.).

Specifications

Brand Name 3M Item Name Cold Shrink Corrosion Protection Kit
Wire Size 1.97 - 4.3 in Color Black
Application For Corrosion Protection UPC 054007430278

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok