Abbotsford
tabhsc300

ABB HSC300 1-1/2 inch 800–1,250kcmil Shrink-Kon Heavy-Wall Heat-Shrinkable Insulator, Black

Price $62.8626 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HSC300

Description

SHRINK-KON™ heat-shrinkable end cap provides effective method for sealing cable ends, pipe conduit, etc. Extra thickness at the tip of the end cap prevents sharp ends of the cable from puncturing the seal. Flame retardant. Rated from 600/1000 V, 90 °C continuous use. Shrink temperature of 120 °C. Resistant to common fluids and solvents. Adhesive liner provides complete environmental protection and insulation.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink End Cap Type Heavy Wall
Voltage Rating 600 V Conductor Size 405.366 - 405.366 mm²
Shrink Ratio 3:1 Expandable Inner Diameter 88.9 mm
Recovered Inner Diameter 29.972 mm Overall Length 4.5 in
Color Black Standards UL 94V-0
UPC 786210881867

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50 4000 - UNIT = 4000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok