ABB HSC300-600 1-1/2 inch 2/0–350kcmil Shrink-Kon Heavy-Wall Heat-Shrinkable Insulator, Black
Description
Shrink-Konâ„¢ heat-shrinkable end cap provides effective method for sealing cable ends, pipe conduit etc. Extra thickness at the tip of the end cap prevents sharp ends of the cable from puncturing the seal. Flame retardant, rated from 600/1000V, 90 degrees continuous use. Resistant to common fluids and solvents, adhesive liner provides complete environmental protection and insulation.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrink End Cap | Type | Heavy Wall |
Voltage Rating | 600 V | Conductor Size | 2/0 AWG - 50 kcmil |
Shrink Ratio | 3:1 | Expandable Inner Diameter | 38.1 mm |
Recovered Inner Diameter | 11.938 mm | Overall Length | 3.25 in |
Color | Black | Standards | UL 94V-0 |
UPC | 786210872117 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 50 - UNIT = 50 | 3150 - UNIT = 3150 |