Abbotsford
mmmske820

3M CANADA 3M Heat Shrink Heavy Duty End Cap for Cable Siameters 0.31-0.43 inch, Black

Price $7.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SKE-8/20

Description

3M™ Heat shrinkable end caps are typically used to seal cable ends and provide moisture, mechanical and environmental protection. SKE end caps are for heavy-duty applications.

Specifications

Brand Name 3M Item Name Heat Shrink End Cap
Type Heavy Duty Conductor Size 8 - 16 mm²
Expandable Inner Diameter 20 mm Recovered Inner Diameter 8 mm
Overall Length 55.3 mm Material Cross-Linked Polyolefin
Color Black UPC 054007652007

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok