Abbotsford
tabhsc220

ABB 2-1/2 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Insulator, Black

Price $19.4951 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HSC2-20

Description

Heat shrinkable tubing, Heavy wall, HSC series, Provides effective method for sealing cable ends, Pipe conduit, Etc, Extra thickness at the tip of the end cap prevents sharp ends of the cable from puncturing the seal, Flame retardant, Shrink temperature of 120°C, Resistant to common fluids and solvents.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrinkable End Cap Type Heavy Wall
Voltage Rating 600V Conductor Size 8.36 - 13.29 mm²
Shrink Ratio 3:1 Expandable Inner Diameter 18.8 mm
Recovered Inner Diameter 4 mm Overall Length 2-1/2 in
Color Black Environmental Conditions UL94 V-0 Flammability
UPC 786210872094

Packages

1 - UNIT - 1 10 - UNIT = (10) 100 - UNIT = 100 1500 - UNIT - 15000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok