Abbotsford
tabhsc300600

ABB HSC300-600 1-1/2 inch 2/0–350kcmil Shrink-Kon Heavy-Wall Heat-Shrinkable Insulator, Black

Price $34.1509 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HSC300-600

Description

Shrink-Konâ„¢ heat-shrinkable end cap provides effective method for sealing cable ends, pipe conduit etc. Extra thickness at the tip of the end cap prevents sharp ends of the cable from puncturing the seal. Flame retardant, rated from 600/1000V, 90 degrees continuous use. Resistant to common fluids and solvents, adhesive liner provides complete environmental protection and insulation.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink End Cap Type Heavy Wall
Voltage Rating 600 V Conductor Size 2/0 AWG - 50 kcmil
Shrink Ratio 3:1 Expandable Inner Diameter 38.1 mm
Recovered Inner Diameter 11.938 mm Overall Length 3.25 in
Color Black Standards UL 94V-0
UPC 786210872117

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50 3150 - UNIT = 3150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok