ABB 3 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Insulators, Black
Description
Shrink-Konâ„¢ heat-shrinkable end cap provides effective method for sealing cable ends, pipe conduit etc. Extra thickness at the tip of the end cap prevents sharp ends of the cable from puncturing the seal. Flame retardant, rated from 600/1000V, 90 degrees continuous use. Resistant to common fluids and solvents, adhesive liner provides complete environmental protection and insulation.
Specifications
Brand Name | ABB | Sub Brand | Shrink-Kon® |
Item Name | Heat Shrinkable End Cap | Type | Heavy Wall |
Voltage Rating | 600V | Conductor Size | 42.404 - 85.021 mm² |
Shrink Ratio | 3:1 | Expandable Inner Diameter | 27.94 mm |
Recovered Inner Diameter | 8.89 mm | Overall Length | 3 in |
Color | Black | Environmental Conditions | UL94 V-0 Flammability |
UPC | 786210878669 |
Packages
1 - UNIT - 1 | 5 - UNIT = (5) | 50 - UNIT = 50 | 3150 - UNIT = 3150 |