Abbotsford
tabhsc7001000

ABB 3-1/2 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Insulator, Black

Price $39.2455 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HSC700-1000

Description

SHRINK-KON™ heat-shrinkable end cap provides effective method for sealing cable ends, pipe conduit, etc. Extra thickness at the tip of the end cap prevents sharp ends of the cable from puncturing the seal. Flame retardant. Rated from 600/1000 V, 90 °C continuous use. Shrink temperature of 120 °C. Resistant to common fluids and solvents. Adhesive liner provides complete environmental protection and insulation.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrinkable End Cap Type Heavy Wall
Voltage Rating 600V Conductor Size 126.677 mm²
Shrink Ratio 3:1 Expandable Inner Diameter 50.8 mm
Recovered Inner Diameter 16 mm Overall Length 3-1/2 in
Color Black Environmental Conditions UL94 V-0 Flammability
Standards UL File Number E9809 UPC 786210900933

Packages

1 - UNIT - 1 5 - UNIT = (5) 50 - UNIT = 50 1800 - UNIT = 1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok