Abbotsford
tabhsb125504

ABB HSB125-50-4 4-Leg Shrink-Kon® Heavy-Wall Heat-Shrinkable Insulator, Black

Price $114.4866 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HSB125-50-4

Description

SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrinkable Boot Type Heavy Wall
Conductor Size 3.308 mm² Shrink Ratio 3:1
Number of Branches/Legs 4 Expandable Inner Diameter 14.98 mm Finger, 46.482 mm Shaft
Recovered Inner Diameter 3.048 mm Finger, 11.938 mm Shaft Overall Length 3.74 in
Color Black Wall Thickness 0.1 in
Temperature Rating -55 to 100 °C Application For 4-Core Cables
UPC 786210872193

Packages

1 - UNIT - 1 10 - UNIT = 10 3360 - UNIT = 3360
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok