Abbotsford
tabhsb170823

ABB HSB170-82-3 Shrink-Kon® 3-Leg Heavy-Wall Heat-Shrinkable End Cap & Boots, Black

Price $123.9321 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HSB170-82-3

Description

SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrinkable Boot Type Heavy Wall
Conductor Size 42.404 mm² Shrink Ratio 3:1
Number of Branches/Legs 3 Expandable Inner Diameter 30.48 mm Finger, 55.88 mm Shaft
Recovered Inner Diameter 8.89 mm Finger, 22.606 mm Shaft Overall Length 7.09 in
Color Black Wall Thickness 0.12 in
Temperature Rating -55 to 100 °C Application For 3-Core Cables
UPC 786210872179

Packages

1 - UNIT - 1 10 - UNIT = 10 980 - UNIT = 980
This website uses cookies to ensure you get the best experience on our website. Read more
Ok