Abbotsford
tabhsb2401123

ABB HSB240-112-3 Shrink-Kon® 3-Leg Heavy-Wall Heat-Shrinkable End Cap & Boots, Black

Price $155.3062 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HSB240-112-3

Description

SHRINK-KON™ heat-shrinkable breakout boot with thermoplastic adhesive liner provides complete environmental protection and insulation. Strain relief and mechanical protection. Shrink temperature of 135 °C.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat-Shrinkable Boot Type Breakout
Conductor Size 300-1000 kcmil Shrink Ratio 3:1
Number of Branches/Legs 3 Expandable Inner Diameter 37.084 - 71.882 mm
Recovered Inner Diameter 17.526 - 35.052 mm Overall Length 7.01 in
Color Black Wall Thickness 0.16 in
Temperature Rating -55 to 100 °C Application For 3-Core Cables
UPC 786210878744

Packages

1 - UNIT - 1 10 - UNIT = 10 630 - UNIT = 630
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok