Abbotsford
tabstapouchhs

ABB STAPOUCH-HS Sta-Kon® Heat-Shrink Terminal Kit with Tools

Price $589.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STAPOUCH-HS

Description

STA-KON® Heat-shrink terminal kit with tools. Includes Tools: (1) butane torch; (1) wire stripper; (1) ratchet crimp tool, Butt Splices: (20) #22–#18 AWG; (20) #16–#14 AWG; (15) #12–#10 AWG, Ring Terminals: (20) #16–#14 AWG #10 stud; (2) #16–#14 AWG #8 stud; (15) #12–#10 AWG 1/4 inch stud.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Heat Shrink Terminal Kit Type Heat Shrinkable Terminal Kit with Tools
Material Heat Shrink Includes Tools, Wire Stripper, Heat Torch, (20) 2RAS18X, (20) 2RBS14X, (15) 2RCS10X, (20) RBS14-10X, (20) RBS14-8X and (15) RCS10-14X Ring Terminal
UPC 786210987279

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok