Abbotsford
burhsb110h48pf

HUBBELL HSB110H48PF 1-3/0AWG 48 inch Long 1.1 inch Diameter 1000V Burndy Polyolefin Heat Shrinkable Tube, Black

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:HSB110H48PF

Description

Cross-linked polyolefin heat shrinkable heavy wall tube. The shrink ratio is 3:1 and the inside diameter is coated with an adhesive sealant to protect against moisture and corrosion. UL486D listed for direct burial applications. Accommodates #14 AWG - 500 kcmil conductors. Operating temperatures from –55 to 135° C with a shrink temperature of 120° C.

Specifications

Brand Name Burndy Item Name Heat Shrink Tubing
Type Printable Inner Diameter Expanded 27.95 mm
Inner Diameter Recovered 10.16 mm Wall Thickness Recovered 3.04 mm
Length 48 in Material Polyolefin
Wall Type Thick Wire Size 1-3/0 AWG
Shrink Ratio 3:1 Temperature Rating -55 to 135 °C
Color Black Standards UL Listed

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok