Abbotsford
tycwcsm3381200s

TYCO ELECTRONICS WCSM-34/8-1200-S-(B25) Heat Shrink Tubing Semi-Rigid, Sealant Coated 4:1 ratio 34 mm diameter 48 in L Black

Inventory
Unavailable for order
Manufacturer:TYCO ELECTRONICS
Manufacturer #:WCSM-34/8-1200-S-(B25)

Description

Sealant coated heat-shrink tubing with 1000 V rated. For use on standard poly or elastomeric insulated/jacketed cable or lead-jacketed cables, which may include aluminium or steel armoring. Can be used to seal an in-line splice or terminal lug seal for non-flame retardant applications, cable re-jacketing and mechanical protection.

Specifications

Brand Name Raychem Color Black
UPC 045686070350

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok