Abbotsford
burhsb110h9pf

HUBBELL 9 inch 1-3/0AWG Burndy Tube Heat Shrinkable Polyolefin, Black

Price $128.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HSB110H9PF

Description

Burndy Canada HSB110H9PF Heat Shrinkable Tube, 21 Shrink Ratio, 1.10 IN Outside Diameter, 9 IN Length, ROHS Compliant

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Heat Shrink Tubing Type Heat Shrinkable Tube
Length 9 in Shrink Ratio 2:1
Standards RoHS Compliant UPC 781810429389

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok