3M CANADA 48 inch 3M Heat Shrink Heavy-Wall Flame-Retardant Cable Sleeves HDT-2000
Description
3Mâ„¢ Heat shrinkable heavy-wall cable sleeves HDT are cross-linked polyolefin. They are flame-retardant, highly split resistant and fast shrinking to provide rapid installation. The 48 inch (121.9 cm) sleeves come standard with a factory-applied adhesive/sealant. Order any of several packaging choices or look for the counter merchandiser assortment at a 3M authorized distributor and are not printed. MIL-DTL-23053/15, Class 1. Order in the size equivalent to expanded inside diameter required.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Self-Extinguishing | Inner Diameter Expanded | 2 in |
Inner Diameter Recovered | 0.65 in | Wall Thickness Recovered | 0.17 in |
Length | 48 in | Material | Polyolefin |
Wall Type | Heavy | Shrink Ratio | 3:1 |
Color | Black | Standards | AMS Approved |
UPC | 054007406549 |
Packages
10 - UNIT - (10) |