3M CANADA 2 inch x 48 inch 3M Heavy Wall Heat Shrink Tubing ITCSN
Description
3Mâ„¢ Heat shrinkable heavy-wall cable sleeves ITCSN are cross-linked polyolefin. They are highly split resistant and fast shrinking to provide rapid installation. The cut-to-length sleeves come standard with a factory-applied adhesive/sealant.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Inner Diameter Expanded | 2 in | Length | 48 in |
Material | Polyolefin | Voltage Rating | 600 V |
Wall Type | Heavy | Shrink Ratio | 3:1 |
Temperature Rating | 110 - 230 °C | Shrink Temperature | 250 °F |
Color | Black | Standards | UL Listed, CSA Certified |
UPC | 054007089063 |
Packages
5 - UNIT - (5) |