Abbotsford
tabhs404tb

ABB 118.9 mm diameter, 48 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black

Price $286.0382 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HS40-4-TB

Description

SHRINK-KON™ heavy-wall heat-shrinkable tubing made of thermally stabilized cross-linked polyolefin, enabling a recovered wall thickness greater than that of the cable jacket replaced. Withstands severe mechanical requirements of U.R.D. submersible and direct burial installations. Tubing, featuring an internally applied sealant, offers protection against moisture and may be used over lead, steel, aluminium, copper, standard plastic and elastomeric insulating materials. Shrink temperature of 120 °C. High-impact, abrasion, corrosion and chemical resistance. Rated for 600 V, 90 °C continuous use.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 118.9 mm Inner Diameter Recovered 39.9 mm
Wall Thickness Recovered 4.2 mm Length 48 in
Material Polyolefin Voltage Rating 600 V
Wall Type Heavy Wire Size 760.061 - 1200 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black Standards UL Listed
UPC 786210881843

Packages

1 - UNIT - 1 42 - UNIT = 42
This website uses cookies to ensure you get the best experience on our website. Read more
Ok