tabhs4304

ABB 8.9 mm diameter, 48 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black

In Stock
Price $65.2491 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:hs4-30-4

Description

Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.

Specifications

Brand Name Thomas & Betts Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 8.9 mm Inner Diameter Recovered 27.9 mm
Wall Thickness Recovered 3 mm Length 48 in
Material Cross-Linked Polyolefin Voltage Rating 600 V
Wall Type Heavy Wire Size 42.4 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black UPC 786210872056

Packages

1 - UNIT = (1) 5 - UNIT = 5 450 - UNIT = 450
This website uses cookies to ensure you get the best experience on our website. Read more
Ok