Abbotsford
tabhs5001000

ABB 9 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black

Price $36.9544 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HS500-1000

Description

Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 16 mm Inner Diameter Recovered 50.6 mm
Wall Thickness Recovered 4.1 mm Length 9 in
Material Cross-Linked Polyolefin Voltage Rating 600 V
Wall Type Heavy Wire Size 126.67 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black Standards UL File Number E9809
UPC 786210858234

Packages

1 - UNIT - 1 5 - UNIT = 5 420 - UNIT = 420
This website uses cookies to ensure you get the best experience on our website. Read more
Ok