Abbotsford
tabhs1264

ABB 48 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing

Price $65.3103 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HS12-6-4

Description

Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 4.1 mm Inner Diameter Recovered 13 mm
Wall Thickness Recovered 2.4 mm Length 48 in
Material Cross-Linked Polyolefin Voltage Rating 600 V
Wall Type Heavy Wire Size 8.36 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black UPC 786210878607

Packages

1 - UNIT - 1 5 - UNIT = 5 450 - UNIT = 450
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok