Abbotsford
tabhs1612l

ABB 6 inch Shrink-Kon Heavy-Wall Heat-Shrinkable Tubing, Black

Price $15.1398 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HS16-12L

Description

Heavy-wall heat-shrinkable tubing, HS series with high-impact, abrasion, corrosion and chemical resistance. Thermoplastic adhesive liner provides complete environmental protection and insulation. Rated for 600 V, 90° C continuous use.

Specifications

Brand Name ABB Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Heavy-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 3 mm Inner Diameter Recovered 8.9 mm
Wall Thickness Recovered 1.8 mm Length 6 in
Material Cross-Linked Polyolefin Voltage Rating 600 V
Wall Type Heavy Wire Size 2.08 mm²
Shrink Ratio 3:1 Temperature Rating -55 to 110 °C
Color Black UPC 786210898353

Packages

1 - UNIT - 1 25 - UNIT = 25 8400 - UNIT = 8400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok