Abbotsford
pankphstt1

PANDUIT KP-HSTT1 19in-50in Heat Shrink Kit Box, Back

Price $127.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:KP-HSTT1

Description

Heat shrink kit box - plastic case, various sizes, black only. For DRY Locations.KIT CONTENTS:35 Each HSTT09 3/32" (2.4mm) I.D. 25 Each HSTT12 1/8" (3.2mm) I.D. 21 Each HSTT19 3/16" (4.8mm) I.D. 21 Each HSTT25 1/4" (6.4mm) I.D. 7 Each HSTT38 3/8" (9.5mm) I.D. 7 Each HSTT50 1/2" (12.7mm) I.D.

Specifications

Brand Name Panduit Sub Brand Dry-Shrink™
Item Name Heat Shrink Tubing Type Heat Shrink Tubing
Material Polyolefin Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Color Black
Application For Dry Locations UPC 074983703647

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok