3M CANADA 3/32 inch x 4 ft Flexible Heat Shrink Thin-Wall Tubing, Black
Description
3M™ Heat Shrink Thin-Wall Tubing is a heat shrinkable flexible polyolefin tubing that offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 275°F (135°C) continuous operation. FP-301 tubing is typically used as a shrink-fit electrical insulation over cable splices and terminations. It is also used for lightweight wire harness covering, wire marking, wire bundling, component packaging and fire resistant covering.
Specifications
Brand Name | 3M | Item Name | Heat Shrink Tubing |
Type | Flexible | Inner Diameter Expanded | 0.093 in |
Inner Diameter Recovered | 0.046 in | Wall Thickness Recovered | 0.02 in |
Length | 48 in | Material | Polyolefin |
Series | FP-301 | Wall Type | Thin |
Shrink Ratio | 2:1 | Temperature Rating | -55 to 135 °C |
Shrink Temperature | 100 °C | Tensile Strength | 2100 lb/in² |
Color | Black | Standards | UL File Number E39100, CSA File Number LR38227 |
Application | Electrical Insulation Over Cable Splices and Terminations, Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering | UPC | 051128599723 |
Packages
25 - UNIT - (25) |