tabcpo250025

ABB 25 ft Shrink-Kon Thin-Wall Heat-Shrinkable Tubing, Black

Availablefor Backorder
Price $56.4133 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:CPO250-0-25

Description

Thin-wall heat-shrinkable tubing, CPO series, Non-lined. It has a 2:1 shrink ratio with flame-retardant, cross-linked polyolefin. It has continuous operating temperature of -55-135 °C and shrink temperature of 120 °C. Shelf life 5 years from date of manufacturing.

Specifications

Brand Name Thomas & Betts Sub Brand Shrink-Kon®
Item Name Heat Shrink Tubing Type Thin-Wall Heat Shrinkable Tubing
Inner Diameter Expanded 3.2 mm Inner Diameter Recovered 6.4 mm
Wall Thickness Recovered 0.6 mm Length 25 ft
Material Polyolefin Voltage Rating 600 V
Wall Type Thin Wire Size 1.3 - 5.26 mm²
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Color Black UPC 786210851174

Packages

1 - UNIT - 1 10 - UNIT = 10 630 - UNIT = 630
This website uses cookies to ensure you get the best experience on our website. Read more
Ok