Abbotsford
burhsb11612t6pf14

HUBBELL 14 Pieces 6 inch 18-300kcmil Burndy HSB11612T6PF14 Thin Wall Heat Shrink Tubing Kit, Black

Price $51.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:HSB11612T6PF14

Description

Cross-linked polyolefin heat shrinkable thin wall tube. It is of 6 inch length. It is a flexible thin wall, flame retardant heat shrink tubing made of cross-linked polyolefin. The 2:1 shrink ratio allows for faster shrink recovery, covering wire sizes #18 AWG to 300 kcmil. Operating temperature from –55 to 135° C with a shrink temperature of 120° C.

Specifications

Brand Name Burndy Sub Brand Burndy Canada
Item Name Heat Shrink Tubing Type Thin Wall Heat Shrinkable Tube
Inner Diameter Recovered 12.7 mm Length 152.4 m
Material Polyolefin Voltage Rating 600 V
Wall Type Thin Wire Size 18 - 300 kcmil
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Color Black Standards CSA Certified, UL Listed
UPC 781810214688

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok