Abbotsford
idi46606

IDEAL INDUSTRIES 46-606 4' x 5/16" 10-6 AWG Thermo-Shrink® Thin-Wall Heat Shrink Disk

Price $33.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:46-606

Description

Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience. Use to bundle wires for very flexible light-duty harnesses.Highly flame-retardant and flexible; resistant to common fluids and solvents.Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS. 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C. RoHS compliant. UV resistant.

Specifications

Brand Name Ideal Sub Brand Thermo-Shrink®
Item Name Heat Shrink Tubing Type Flexible, Flame-Retardant, Fluid-Resistant, Solvent-Resistant
Inner Diameter Expanded 8.8 mm Inner Diameter Recovered 4 mm
Wall Thickness Recovered 0.56 mm Length 4 ft
Material Polyolefin Wall Type Thin
Wire Size 4-1 AWG Shrink Ratio 2:1
Temperature Rating -55 to 125 °C Shrink Temperature 70 °C
Color Black Standards UL 224, UR Certified, UL 486D, CSA Certified, RoHS Compliant
UPC 783250466061

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok