IDEAL INDUSTRIES 46-608 4' x 1/2" 4-1 AWG Thermo-Shrink® Thin-Wall Heat Shrink Disk
Description
Thermo-shrink® thin-wall heat shrinkable tubing with 2:1 shrink ratio. Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience. Use to bundle wires for very flexible light-duty harnesses. Highly flame-retardant and flexible. Resistant to common fluids and solvents.
Specifications
Brand Name | Ideal | Sub Brand | Thermo-Shrink® |
Item Name | Heat Shrink Tubing | Type | Thin-Wall |
Inner Diameter Expanded | 13.7 mm | Inner Diameter Recovered | 6.4 mm |
Wall Thickness Recovered | 0.65 mm | Length | 4 ft |
Material | Polyolefin | Wall Type | Thin |
Wire Size | 21.149 mm² | Shrink Ratio | 2:1 |
Temperature Rating | -55 to 125 °C | Shrink Temperature | 70 °C |
Color | Black | Standards | UL 224, UR Certified, CSA Certified, RoHS Compliant |
UPC | 783250466085 |
Packages
1 - UNIT - 1 |