Abbotsford
ils25004

ILSCO CANADA 96 inch ILSCO Thin Wall Thin Heat Shrink

Price $26.5698 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:25004

Description

Thin wall heat shrinkable tubing. 2:1 shrink ratio. Rated for 600 volts. Provides a wide range of coverage when used on connectors and cable. Assures product reliability for insulating and protecting terminations and splices. Protects tubing from damage and keeps it clean. Ensures reliability.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Heat Shrink Tubing Type HSTW:THIN HEAT SHRINK
Inner Diameter Expanded 3.17 mm Inner Diameter Recovered 1.57 mm
Wall Thickness Recovered 0.508 mm Length 8 ft
Voltage Rating 600 V Wall Type Thin
Wire Size 0.128 mm² Shrink Ratio 2:1
Color Black Standards UR Certified
Application For Shrink Wrap UPC 032076002534

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok