mmmfp301x1/4

3M CANADA 1/4 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, Black

In Stock
Price $6.12 / LGTH
Qty LGTH
Manufacturer:3M CANADA
Manufacturer #:FP301X-1/4X48BK

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Color Black
UPC 051135366943

Packages

1 - UNIT - 1 12 - UNIT - (12) 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok