Abbotsford
mmmfp301x1/4x48gr

3M CANADA 1/4 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing FP-301, Green

Price $9.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FP301X-1/4X48GR

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Inner Diameter Expanded 1/4 in Inner Diameter Recovered 1/8 in
Wall Thickness Recovered 0.025 in Length 48 in
Material Polyolefin Series FP-301
Wall Type Thin Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Shrink Temperature 100 °C
Tensile Strength 2400 lb/in² Color Green
Standards UL E39100, CSA LR38227 Application For Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering
UPC 051128599433

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok