mmmfp301x1/2

3M CANADA 1/2 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, Black

In Stock
Price $5.58 / LGTH
Qty LGTH
Manufacturer:3M CANADA
Manufacturer #:fp301x-1/2x48bk

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Inner Diameter Expanded 12.7 mm Inner Diameter Recovered 6.35 mm
Wall Thickness Recovered 0.64 mm Material Polyolefin
Wall Type Thin Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Color Black
Standards UL Listed UPC 051135367094
This website uses cookies to ensure you get the best experience on our website. Read more
Ok