Abbotsford
mmmfp301x2x48wh

3M CANADA 2 inch x 4 ft 3M Heat Shrink Thin-Wall Tubing, White

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:FP301X-2X48WH

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Inner Diameter Expanded 2 in Inner Diameter Recovered 1 in
Wall Thickness Recovered 0.045 in Length 48 in
Material Polyolefin Series FP-301
Wall Type Thin Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Shrink Temperature 100 °C
Tensile Strength 2400 lb/in² Color White
Standards UL E39100, CSA LR38227 Application For Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering
UPC 051135367391

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok