Abbotsford
mmmfp301x3

3M CANADA 3 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, Black

Inventory
Unavailable for order
Manufacturer:3M CANADA
Manufacturer #:FP301X-3X48BK

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Flexible Inner Diameter Expanded 3 in
Inner Diameter Recovered 1-1/2 in Wall Thickness Recovered 0.05 in
Length 48 in Material Polyolefin
Series FP-301 Wall Type Thin
Shrink Ratio 2:1 Temperature Rating -55 to 135 °C
Shrink Temperature 100 °C Tensile Strength 2100 lb/in²
Color Black Standards UL File Number E39100, CSA File Number LR38227
Application Electrical Insulation Over Cable Splices and Terminations, Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering UPC 051135367438

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok