Abbotsford
mmmfp301x3/4rd

3M CANADA 3/4 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, Red

Price $11.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:FP301X-3/4X48RD

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Type Flexible Inner Diameter Expanded 3/4 in
Inner Diameter Recovered 3/8 in Wall Thickness Recovered 0.035 in
Length 48 in Material Polyolefin
Series FP-301 Voltage Rating 600 V
Wall Type Thin, Single Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Operating Shrink Temperature 212 °F
Tensile Strength 2100 lb/in² Color Red
Standards UL File Number E39100, Military Specification MIL-DTL-23053/4, Class 2 Certified, CSA File Number LR38227 Application For Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering
UPC 051128598673

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok