Abbotsford
mmmfp301x3/4wt

3M CANADA 3/4 inch x 48 inch 3M Heat Shrink Thin-Wall Tubing, White

Price $11.78 / LGTH
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty LGTH
Manufacturer:3M CANADA
Manufacturer #:FP301X-3/4X48WH

Description

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink temperature for all FP-301 tubing is 100°C (212°F).

Specifications

Brand Name 3M Item Name Heat Shrink Tubing
Inner Diameter Expanded 3/4 in Inner Diameter Recovered 3/8 in
Wall Thickness Recovered 0.03 in Length 48 in
Material Polyolefin Voltage Rating 600 V
Wall Type Single (Thin) Shrink Ratio 2:1
Temperature Rating -55 to 135 °C Shrink Temperature 100 °C
Tensile Strength 2400 lb/in² Color White
Standards UL Listed, CSA Certified, UL 224, Military Specification AMS-DTL-23053/5, Class 1, RoHS Compliant Application Used as a Shrink-Fit Electrical Insulation Over Cable Splices and Terminations also used for Lightweight Wire Harness Covering, Wire Marking, Wire Bundling, Component Packaging and Fire-Resistant Covering
UPC 051128598680

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok